£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Ratchet action magnetic screwdriver with a 6mm (1/4") Hex socket with magnetic bit retention. Switchable forward, reverse and fixed positive ratchet action, for faster screw driving. Plastic handle houses 13 screwdriver bits that are held in a magazine style dispenser that allows access to any of them quickly.
Contents:
Magnetic ratchet screwdriver.
60mm extension.
25mm Driver Bits:
Crosspoint: No.1, 2 (x2) and 3.
Flat: 4, 5 and 6mm.
Hex: 4, 5 and 6mm.
Torx: T20, T25 and T30.
Attribute | Value |
---|---|
Brand | Senator |
ECLASS Code | 21040404 |
Number of Pieces | 13 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |