SKU:
STN5721399R
MPN:
1-68-992
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
All Stanley screwdriver bits are precision machined for aperfect fit, forged for added tip strength and ground for long life and durability.
The Stanley range of screwdriver bits are suitable for use in industrial, construction and DIY applications, and will fit most of today's power tools, bit holders and hex screwdrivers.
Size: No.2 Phillips.
Length: 50 mm x 1/4-inch hex.
Attribute | Value |
---|---|
Bit Type | PH Torsion |
Brand | Stanley |
EAN | 3253561689925 |
ECLASS Code | 21040404 |
MFR Part No. | 1-68-926 |
Number of Pieces | 10 |
UNSPSC Code | 27112836 |