£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Tri-Wing Bit Set
Tri-Wing: 0, 1, 2, 3, 4, 5, 6, 7 and 8. All 1/4” hex. x 25mm.
overall length, complete with quick release 1/4” hexagon bit adaptor.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Tri-wing |
Brand | Kennedy |
EAN | 5036140123687 |
ECLASS Code | 21040404 |
Number of Pieces | 10 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |