£17.69
Ex VAT
£21.23
Inc VAT
Product Details
Product Specification
Product Documents
With 11 pieces in total, this ratcheting screwdriver and bit set has 10 commonly used bits and a ratcheting screwdriver body. The screwdriver possesses a patented three-position ratcheting mechanism, pring-loaded ball bearing indexed bit storage system for quick and easy access and a tri-lobular, textured handle for maximum comfort and torque.
Features and Benefits
• Possesses a 3-position ratchet system with clockwise, anti-clockwise and locked ratcheting positions to suit your specific applications and making for a truly versatile product
• Magnetic head holds bits safely in place and allows you to deliver torque effectively, as well as making for quick and easy changing of bits
• Tri-lobular, bi-material handle ensures optimum user comfort, grip and control when using
• Built-in bit storage cartridge allows you to easily carry the bits with you and always have to hand the correct bit no matter the task
• Spring-loaded ball bearing mechanism allows for quick and easy access to your required bit
• Nickel plated boron steel bar for durability and protection against corrosion and rust
• Pawl mechanism has three positions (right, left, fixed) to suit your requirements
Contents
• 10 Screwdriver Bits:
• Flared: 5mm, 6mm
• Phillips: PH1, PH2
• Torx: T10, T15
• Pozidriv: PZ1, PZ2
• Square: S1, S2
• 1 x Screwdriver Handle and Body
Typical Applications
• Electrical
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Stanley |
EAN | 3253560680107 |
ECLASS Code | 21040404 |
MFR Part No. | 0-68-010 |
Number of Pieces | 11 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |