£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium, this 15 piece set features torx, crosspoint, pozidriv, slotted and hexagon bits, together with a quick release magnetic bit holder. The bits are colour coded for faster recognition and the set is supplied in a handy case.
Features and Benefits
• Colour coded for faster recognition
• Chrome vanadium steel
• Supplied in a handy case
Typical Applications
• Heavy duty impact driving
Contents
• Torx: 15, 20, 25
• Crosspoint: No 1, No 2, No 3
• Pozidriv: No 2
• Slotted: 4.0,5.5, 6.5mm
• Hexagon: 3, 4, 5, 6mm
• Torsion quick release magnetic bit holder x 60mm
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Crosspoint Hex Slotted Torx |
Brand | Kennedy |
EAN | 5036140256460 |
ECLASS Code | 21040404 |
MFR Part No. | 573-646 |
Number of Pieces | 15 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |