£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
Slotted-head bits: 4 - 5.5 - 6.5 - 8 mm.
Phillips® bits: PH1 - PH2 - PH3.
Pozidriv® bits: PZ1 - PZ2 - PZ3.
Torx® bits: T8 - T10 - T15 - T20x2 - T25x2 - T30 - T40.
ResisTorx® bits: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
Hex bits: 3 - 4 - 5 - 6 mm.
Mini ratchet.
Bit holder with locking ring.
Attribute | Value |
---|---|
Bit Type | Tamperproof Torx |
Brand | Expert by Facom |
ECLASS Code | 21040404 |
Number of Pieces | 30 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |