noscriptWiha 4 Piece VDE Stubby Screwdriver Set With Bit Holder 41230 | Cromwell Tools

Wiha

4 Piece VDE Stubby Screwdriver Set With Bit Holder

SKU:

WIH5721230A

MPN:

41230

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (4)

    Product Details

    • Compact handle - maximum power.

    • 100% compatible with the Wiha slimBit system.

    • Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.

    • Wiha SlimBits ensure unlimited, protected access to deep-set screws. Protected work in constricted spaces.


    Product Specification
    Attribute
    Value

    Bit Type

    Phillips Pozidrive Slotted

    Brand

    Wiha

    EAN

    4010995412302

    ECLASS Code

    21040404

    MFR Part No.

    41230

    Number of Pieces

    4

    Shank Shape

    Hex

    UNSPSC Code

    27112836