SKU:
BCH2801494L
MPN:
2607017164
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
This 43-Piece Screwdriver Bit Set possesses Phillips, Pozidrive, Slotted, Hex and Torx screwdriver bits as well as a magnetic universal holder. An easy and simple way of ensuring you have a comprehensive set to hand to ensure you have the correct piece no matter the application. All bits are manufactured from S2 modified steel and are supplied in a plastic carry case.
Features and Benefits
• Extra Hard 43 Piece Drill & Screwdriver Bit Set is a good choice for universal use
• S2 Modified Steel and an optimised heat treatment process provide the bits with an extra-hard quality, delivering a strong performance in all tasks
• Bits feature a tapered torsion zone that easily handles torque peaks by absorbing the force and vibrations when screw-driving in all materials
• Bits are colour-coded for a quick over and identification of the appropriate bit type. 1/4in. external hex shank intended for universal screw-driving with screwdrivers and drill drivers
• Supplied in a practical and robust storage box providing a good view of its contents as well as safe storage and transport
Contents
• 1x each: 25mm Philips (PH1, PH3), Pozi (PZ1, PZ3), Slotted and Hex (3, 4, 5, 6mm)
• Torx and Tamperproof Torx (T10, T15, T25, T27, T30 and T40)
• 2 x each: 25mm Philips PH2, Pozi PZ2, Torx and Tamperproof Torx T20
• 1 x each: 75mm Philips PH2, Pozi PZ2, Slotted 5mm, Torx (T14, T20, T25)
• 1 x each: 1/4in. nutsetter (6, 8 and 10mm)
• Magnetic bit holder and magnetic quick change adaptor
Typical Applications
• Industrial
• Construction
• DIY
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Hex Phillips Pozidrive Slotted Socket Torx |
Brand | Bosch |
EAN | 3165140669702 |
ECLASS Code | 21040404 |
Includes | 25mm Hex Bits - 3, 4, 5, 6mm 25mm Phillips Bits - PH1, PH2, PH3, PH4 25mm PoziDrive Bits - PZ1, PZ2 x 2, PZ3 25mm Slotted Bits - 3, 4, 5, 6mm 25mm TH Bits - TH10, TH15, TH20 x 2, TH25, TH27, TH30, TH40 25mm Torx Bits - T10, T15, T20 x 2, T25, T27, T30, T40 3 x Nutspinners - 6, 8, 10mm 75mm Phillips Bit - PH2 75mm Pozidrive Bit - PZ2 75mm Slotted Bit - 5mm 75mm Torx Bits - T14, T20, T25 Magnetic Universal Holder Quick-change Universal Holder |
MFR Part No. | 2607017164 |
Number of Pieces | 43 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |