£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
DT7388T-QZ = 25mm - DT7392T-QZ = 50mm
• Bits designed for use in Impact drivers
• Extreme hardened
• 1/4in hex drive
• Can be used in standard drill drivers
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Pozidrive |
Brand | DeWalt |
EAN | 5035048089354 |
ECLASS Code | 21040404 |
MFR Part No. | DT7392T-QZ |
Number of Pieces | 5 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |