£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Comprised of a range of chrome vanadium 6150 steel screwdriver bits and accessories, this 56 piece set is highly comprehensive. With TRX, Hex, Ribe and Spline bits, each sized in 30 and 75mm lengths. The set also includes 3/8in. and 1/2in. square drive to 10mm hex chrome vanadium steel adaptors. Supplied in carry-case with inclined trays for quick and easy bit selection.
Features and Benefits
• Part of Sealey®'s range of Premier Hand Tools which are suitable for daily professional use
• All bits are manufactured from chrome vanadium 6150 steel for durability and resilience
• Set includes 3/8in. and 1/2in. square drive to 10mm hex chrome vanadium steel adaptors for versatility of use and as an easy way to convert your tooling
• Supplied in storage case for ease of transportation to take your kit with you to jobs
• Case possesses inclined trays for quick and easy bit selection and visibility of your tooling at a glance
• Supplied with a manufacturer's lifetime guarantee (T's&C's Apply)
• 56 piece set is highly comprehensive and ensures you always have the correct component to hand no matter the job
Contents
• Security TRX-Star Bits; T20H, T25H, T30H, T40H, T45H, T50H, T55H, T60H (1 each 30 & 75mm)
• Hex Bits; 4, 5, 6, 7, 8, 10, 12mm (1 each 30 & 75mm)
• Ribe Bits; M5, M6, M7, M8, M10, M12, M14 (1 each 30 & 75mm)
• Spline Bits; M5, M6, M8, M10, M12 (1 each 30 & 75mm)
• Drive Adaptors; 3/8"Sq x 10mm Hex, 1/2"Sq x 10mm Hex
Typical Applications
• DIY
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Bit Material | Steel |
Bit Type | Hex Bit Adaptor |
Brand | Sealey |
EAN | 5024209709385 |
ECLASS Code | 21040404 |
Includes | 3/8"Sq x 10mm Hex, 1/2"Sq x 10mm Hex 4, 5, 6, 7, 8, 10, 12mm (1 each 30 & 75mm) Drive Adaptors Hex Bits M5, M6, M7, M8, M10, M12, M14 (1 each 30 & 75mm) M5, M6, M8, M10, M12 (1 each 30 & 75mm) Ribe Bits Security TRX-Star* Bits Spline Bits T20H, T25H, T30H, T40H, T45H, T50H, T55H, T60H (1 each 30 & 75mm) |
MFR Part No. | AK21956 |
Number of Pieces | 56 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |