£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
1/4" Hex insert bits. Manufactured from chrome molybdenum steel.
Bit holders made from chrome vanadium harden steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
Contents :
1/4" Hex 25mm Long :
TX - 6,7,8,9,10,15,20,25,27,30 and 40
Flat - 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 8 and 10mm.
Crosspoint - No. 0, 1, 2 and 3.
PZ- No. 1, 2 and 3.
1/4" Hex 38mm Long:
Flat:
3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5 and 8mm
1/4" Hex 50mm Long, Ball Retainer Fitting :
Flat - 4, 5, 6, 8 and 10mm.
PZ - No. 1, 2 and 3.
Crosspoint - No. 0, 1, 2, 3 and 4.
1/4" Hex 50mm Long Plain Hex Shank:
Crosspoint -No. 1, 2 and 3.
PZ -No. 1, 2 and 3
1/4"Hex 60mm Long Double-Ended:
No.1 Crosspoint x 4.5mm Flat
No.1 PZ x 4.5mm Flat
No.2 Crosspoint x 5.5mm Flat
No.2 PZ x 5.5mm Flat
No.3 Crosspoint x 6.5mm Flat
No.3 PZ x 6.5mm Flat.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Crosspoint Pozidrive Slotted Torx |
Brand | Kennedy |
EAN | 5036140123670 |
ECLASS Code | 21040404 |
Number of Pieces | 64 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |