£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Product Documents
Set of 28 miniature Alldrive profile sockets, from M4 to M12, as well as impact bits and accessories covering Phillips, Flat, PzDrive, Hex and Star.
Features and Benefits
• Alldrive socket sizes: 4, 5, 6, 7, 8, 9, 10, 11, 12mm
• 9 sockets for 31 applications
• Alldrive sockets fit a range of profiles including: metric, AF, spline, star, Whitworth & BA
• 15 x bits: Phillips: Ph1, Ph2; PzDrive Pz1, Pz2; Flat: 5, 7; Hex: 4, 5, 6mm; Star*: T10, T15, T20, T25, T30, T40
• 1/4""D accessories: Unique magnetic 72 teeth finger ratchet with separate socket adaptor, socket driver, bit holder
• Sockets manufactured from polished chrome vanadium, bits from S2 impact grade steel
Typical Applications
• Automotive environment
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Hex Phillips Pozidrive Slotted Socket Torx |
Brand | Laser Tools |
EAN | 5018341039257 |
ECLASS Code | 21040404 |
MFR Part No. | 3925 |
Number of Pieces | 28 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |