£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed for the automotive engineer, this 28pc bit set includes Hex, Star* and Spline bits in two different lengths - 30mm & 75mm. Bits manufactured from impact grade S2 Steel.
Features and Benefits
• 30mm long bits:
• Hex 4, 5, 6, 7, 8, 10, 12mm;
• Spline M5, M6, M8, M10, M4;
• Star* T20, T25, T30, T40, T45, T50, T55
• 75mm long bits:
• Hex 5, 6, 8, 10mm
• Spline M6, M8, M10, M12
• 2 x bit adaptors: 3/8""D, 1/2""D
• Bits manufactured from impact grade S2 steel (except M12 Hex & M12 Spline, made from CV), adaptors from chrome vanadium
• Supplied in metal storage case
Typical Applications
• Automotive industry
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Hex Spline Torx |
Brand | Laser Tools |
EAN | 5018341062545 |
ECLASS Code | 21040404 |
MFR Part No. | 6254 |
Number of Pieces | 28 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |