£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for the automotive engineer, this 40pc bit set includes Hex, Star* and Spline bits in two different lengths - 30mm & 75mm. Bits manufactured from impact grade S2 Steel.
Features and Benefits
• 30mm bits:
• Hex 4, 5, 6, 7, 8, 10, 12mm;
• Star* T20, T25, T30, T40, T45, T50, T55;
• Spline M5, M6, M8, M10, M12.
• 75mm long bits:
• Hex 4, 5, 6, 7, 8, 10, 12mm
• Star* T20, T25, T30, T40, T45, T50, T55
• Spline M5, M6, M8, M10, M12
• 2 x drive adaptors: 3/8""D, 1/2""D
• Bits manufactured from impact grade S2 steel
• Supplied in a metal storage case for easy selection
• Spares available for all bits - please see Laser Part Nos. 0710 - 0747
Typical Applications
• Automotive industry
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Hex Hex Bit Adaptor Spline Torx |
Brand | Laser Tools |
EAN | 5018341016876 |
ECLASS Code | 21040404 |
MFR Part No. | 1687 |
Number of Pieces | 40 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |