SKU:
DEW2806548K
MPN:
DT70512T-QZ
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
4-piece, high performance impact torsion magnetic screw-driving set, supplied in a small compact screwdriver bit case to safely store screwdriver bits and long and short magnetic screw guides.
Designed for use with impact drivers. Preferred by professional users for maximum hold, tight access and no run out. Bit tip holder innovation combines the 10 times magnetic screw lock system with easy to use, versatile products including an Aluminium Screw Lock Sleeve for use with 50mm+ torsion bits, an 85mm bit tip holder with removable sleeve for use with 25mm bits, and a compact rapid load for use with 25mm+ bits. Excellent hold, reach, stability and accessibility in all screw driving applications even the most awkward to reach.
Features and Benefits:
• CNC precisely machined bit with a torsion zone to absorb peaks in torque. Allows optimum bit flex for maximum life in Impact/High Torque applications.
• Longer life, faster, more accurate screw driving thanks to a specially designed bit tip which optimises the fit into the fastener. Eliminates wobble and stripped screws.
• No run out. Excellent access in tight, difficult to reach applications.
• Premium quality materials and optimised bit design for optimum flex, strength and extreme durability.
Technical Specification:
• Screwdriving bits 25mm.
• Phillips - PH1, PH2, PH3.
• Pozidriv - PZ1, PZ2x3, PZ3.
• Slotted - SL6.
• Torx - T20, T25, T30.
• Magnetic Drive Guide Shank - 6.35mm / 1/4in Hex
• Reusable Pocket Case
Attribute | Value |
---|---|
Bit Type | PZ Torsion |
Brand | DeWalt |
EAN | 5035048089545 |
ECLASS Code | 21040404 |
Includes | Magnetic Drive Guide Shank Phillips - PH1, PH2, PH3. Pozidriv - PZ1, PZ2x3, PZ3. Slotted - SL6 Torx - T20, T25, T30 Tough Pocket Case |
MFR Part No. | DT70512T-QZ |
Number of Pieces | 14 |
UNSPSC Code | 27112836 |