SKU:
DEW2806563B
MPN:
DT71502-QZ
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
The DT71502-QZ from DeWalt is a 14 piece, high performance magnetic screw driving Set.
It comes in a small compact screwdriver bit case. Designed to store screwdriver bits, also short and long magnetic screw guides.
The included Phillips, Pozi and Torx bits make this set ideal for a wide range of applications.
Supplied in a compact storage case.
Set Contents:
• Pozi 25 mm Bits: PZ2 x 3 & PZ3.
• Phillips 25 mm Bits: PH1; PH2 & PH3.
• Torx 25 mm Bits: T15; T20; T25 & T30.
• Slotted 25 mm Bit: SL6.
• Magnetic Drive Guide Long.
• Compact Magnetic Drive Guide.
Attribute | Value |
---|---|
Bit Type | Multi |
Brand | DeWalt |
EAN | 5035048098509 |
ECLASS Code | 21040404 |
Includes | Compact Magnetic Drive Guide Compact Storage Case Magnetic Drive Guide Long Phillips 25mm: PH1, PH2 & PH3 Pozi 25mm: PZ2 x2, PZ3 Slotted 25mm: SL6 Torx 25mm: T15, T20, T25 & T30. |
MFR Part No. | DT71502-QZ |
Number of Pieces | 14 |
UNSPSC Code | 27112836 |