SKU:
DEW2806568G
MPN:
DT71516-QZ
£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
This compact socket and screwdriver kit from Dewalt contains sockets from 6.0 to 13.0 mm plus a socket adapter. Various screwdriver bits, magnetic bit holder and a reversible geared ratchet. All included in a robust storage case with metal clasp fastening.
Attribute | Value |
---|---|
Bit Type | Multi |
Brand | DeWalt |
EAN | 5035048098646 |
ECLASS Code | 21040404 |
Includes | 10 11 & 13 mm 1x Bit Adaptor 1x Bit Tip Holser 1x Ratchet Spanner 3 x Hex Bits: 4.0 x 25 3x Phillips 25mm Bits: PH1 3x Pozi 25mm Bits: PZ1 5.0 x 25 6.0 x 25mm 6x Sockets: 6 6x Torx 25mm Bits: T10 7 8 PH2 & PH3 PZ2 & PZ3 T15 T20 T25 T30 & T40 |
MFR Part No. | DT71516-QZ |
Number of Pieces | 24 |
UNSPSC Code | 27112836 |