SKU:
DEW2806523H
MPN:
DT7386T-QZ
£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
The DEWALT Extreme Impact Torsion hardened Pozidriv screwdriver bits have a durable hex shank to fit all impact drivers. These bits feature a 15° reflex core, designed to withstand the high torque loads of impacts, flexing to absorb the extra force. A precision-machined tip provides an ideal fit in screw recesses, which reduces stripping of screw heads and a heat treated body for increased durability.
Features:
• The 15° torsion zone allows the screw driver bit to flex rather than breaking.
• The Full Fit head prevents the rounding of the screw head and prevents 'cam out' (bit head slipping out of screw head due to the turning force).
• The Magnetic Screwlock enables tasks to be completed quicker and easier, reducing instances of dropped or lost screws.
Attribute | Value |
---|---|
Bit Type | PZ Torsion |
Brand | DeWalt |
EAN | 5035048089309 |
ECLASS Code | 21040404 |
MFR Part No. | DT7386T-QZ |
Number of Pieces | 5 |
UNSPSC Code | 27112836 |