£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
E.120 28 piece 1/4" Hex drive 25mm screwdriver bit set, supplied in compact high strength and chemical resistant polyamide case.
Set Contents:
1 x Bit holder
Phillips
PH1 + PH2 + PH3
Pozidriv
PZ1 + PZ2 + PZ3
Slotted
4.5 + 6.5 + 8mm
Hex
3 + 4 + 5 + 6mm
Torx
T10 + T15 + T20 + T25 + T30 + T40
Attribute | Value |
---|---|
Bit Type | Hexagon Phillips Pozidrive Slotted Torx |
Brand | Facom |
ECLASS Code | 21040404 |
Includes | 28 1/4" Bits(25mm) Bit Holder |
MFR Part No. | E.120PB |
Number of Pieces | 28 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |