SKU:
FAC5720001N
MPN:
E160804
£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
E160804 59 piece 1/4" hex screwdriver bit set with angle ratchet screwdriver in tough case.
Contents
• 25mm Hex Bits: PH1(x3), PH2(x4), PH3, PZ1(x3), PZ2(x3), PZ3, Slotted 3mm, Slotted 4mm(x3), Slotted 4.5mm, Slotted 5mm, Slotted 5.5mm(x2), Slotted 6mm, Slotted 6.5mm(x2), Slotted 8mm, Hex 2mm(x2), Hex 3mm, Hex 4mm(x2), Hex 5mm(x2), Hex mm6(x2), T10, T15(x2), T20(x2), T25(x2), T30(x2), T40(x2), TT10, TT15(x2), TT20(x2), TT25(x2), TT30(x2), TT40
• 1x Ratchet revolver bit holder screwdriver
Attribute | Value |
---|---|
Bit Type | Hexagon Phillips Pozidrive Slotted Torx |
Brand | Facom |
ECLASS Code | 21040404 |
Includes | 58 25mm 1/4" Screw Bits Ratchet Revolver Screwdriver |
MFR Part No. | E160804 |
Number of Pieces | 59 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |