£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
FACOM EN.1J24PB 24 piece torsion screwdriver and drill bit set with modular tough case.
Features and Benefits
• Manufactured from titanium for a durable product
Contents
• 25mm Torsion screw bits: Hex 3mm, Hex 4mm, Hex 5mm, Hex 6mm, Hex 7mm(x2), Hex 8mm, T10, T15, T20(x2), T25, T30, T40
• 63mm Torsion screw bits: T20, T25, T30, T40
• 92mm Torsion bit holder
• Titanium metal drill bits: 4mm, 4.2mm, 5mm, 6mm, 7mm
Attribute | Value |
---|---|
Bit Type | Hexagon Torx |
Brand | Facom |
ECLASS Code | 21040404 |
Includes | 14 25mm 1/4" Torsion Screw Bits 4 63mm1/4" Torsion Screw Bits 5 Titanium Metal Drill Bits 92mm Torsion Bit Holder |
MFR Part No. | EN.1J24PB |
Number of Pieces | 24 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |