£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
FACOM EN.1J30PB 30 piece screwdriver and drill bit set with modular tough case.
Features and Benefits
• Manufactured from durable materials
• Magnetic nut driver is suitable for cleaning
Contents
• 25mm Torsion screw bits: Slotted 5.5mm, PH1, PH2, PZ1, PZ2(x3), PZ3, Hex 3mm, Hex 4mm, Hex 5mm, Hex 6mm, Hex 8mm, Hex 10mm, T10, T15, T20(x2), T25, T30, T40
• 63mm Torsion screw bits: Hex 4mm, Hex 5mm, Hex 6mm, Hex 8mm, Hex 10mm
92mm Torsion bit holder
• Magnetic nut driver - 8mm, 10mm, 13mm
Attribute | Value |
---|---|
Bit Type | Hexagon Phillips Pozidrive Slotted Torx |
Brand | Facom |
ECLASS Code | 21040404 |
Includes | 21 1/4" 25mm Torsion Bits 3 Magnetic Nut Drivers 5 1/4" 63mm Torsion Hex Bits 92mm Torsion Bit Holder |
MFR Part No. | EN.1J30PB |
Number of Pieces | 30 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |