£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
FACOM EN.1J50PB 50 piece screwdriver and drill bit set with modular tough case.
Features and Benefits
• Magnetic nut driver can be cleaned for a longer service life
• Manufactured from titanium for a durable product
Contents
• 25mm Torsion screw bits: PH1, PH2, PH3, PZ1, PZ2(x2), PZ3, Hex 3mm, Hex 4mm, Hex 5mm, Hex 6mm, Hex 7mm(x2), Hex 8mm, T10(x2), T15, T20(x11), T25, T30, T40
• 63mm Torsion screw bits: Hex 4mm, Hex 5mm, Hex 6mm, Hex 7mm, T15, T20, T25, T30, T40
• Magnetic Nut Drivers: - 8mm, 10mm, 13mm
• Torsion bit holders; 92mm, 152mm
• Titanium Metal Drill Bits: 4mm, 4.2mm, 5mm, 6mm, 7mm
Attribute | Value |
---|---|
Bit Type | Hexagon Phillips Pozidrive Torx |
Brand | Facom |
ECLASS Code | 21040404 |
Includes | 152mm Torsion Bit Holder 31 25mm 1/4" Torsion Screw Bits 3 Magnetic Nut Drivers 5 Titanium Metal Drill Bits 92mm Torsion Bit Holder 9 63mm1/4" Torsion Screw Bits |
MFR Part No. | EN.1J50PB |
Number of Pieces | 50 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |