SKU:
DEW5720000Z
MPN:
DT70703-QZ
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
EXTREME FlexTORQ screwdriver bits are designed to withstand the high forces of todays impact drivers. This significantly reduces the instances of failure when fixing large screws in place.
Features and Benefits
• TSTAK compatible to hold all your accessory sets in one place
• Easy bit removal and retention for user convenience
• Bits lock into place to prevent them falling out when not in use
• Extreme Impact Ready
• Optimized tip geometry for full fitment in the fastener and reduced cam-out
• Full-fit head eliminates wobble and screw head rounding
• CNC machined torsion zone for greater bit strength and longer life
Set Contents
(1) PH1 25mm, (1) PH2 25mm, (1) PH3 25mm, (1) PZ1 25mm, (1) PZ2 25mm, (1) PZ3 25mm, (1) T20 25mm, (1) T25 25mm, (1) T30 25mm, (1) SL6 25mm, (1) T10 Security 25mm, (1) T15 Security 25mm, (1) T20 Security 25mm, (1) T25 Security 25mm, (1) T30 Security 25mm, (1) T40 Security 25mm, (1) PH2 50mm, (1) PZ2 50mm, (1) PZ3 50mm, (1) T25 50mm, (1) Magnetic Bit Holder, Tinted Safety Glasses
Attribute | Value |
---|---|
Bit Type | Phillips Pozidrive Slotted Torx |
Brand | DeWalt |
ECLASS Code | 21040404 |
Includes | 45 1/4" Bits Compact Magnetic Drive Guide Tinted Safety Glasses |
MFR Part No. | DT70703-QZ |
Number of Pieces | 47 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |