£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
EXTREME FlexTORQ screwdriver bits are designed to withstand the high forces of todays impact drivers. This significantly reduces the instances of failure when fixing large screws in place.
Features and Benefits
• TSTAK compatible to hold all your accessory sets in one place
• Easy bit removal and retention for user convenience
• Bits lock into place to prevent them falling out when not in use
• Extreme Impact Ready
• Optimised tip geometry for full fitment in the fastener and reduced cam-out
• Full-fit head eliminates wobble and screw head rounding
• CNC machined torsion zone for greater bit strength and longer life
Set Contents
(1) PZ2 25mm, (1) PZ3 25mm, (1) SL6 25mm, (1) T20 25mm, (1) T25 25mm, (1) T30 25mm, (1) PH2 57mm, (1) PZ2 57mm, (1) PZ3 57mm, (1) PH2 89mm, (1) PZ2 89mm, (1) T20 89mm, (1) 8mm Cleanable Nut Driver, (1) Compact Magnetic Drive Guide With Torsion Zone
Attribute | Value |
---|---|
Bit Type | Phillips Pozidrive Slotted Torx |
Brand | DeWalt |
ECLASS Code | 21040404 |
Includes | 23 1/4" Bits 8mm Nut Driver Compact Magnetic Drive Guide With Torsion Zone |
MFR Part No. | DT70730T-QZ |
Number of Pieces | 25 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |