£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
The 40-piece L-CASE from Einhell is a versatile bit and drill set, perfect for use with cordless screwdrivers and drills. It includes 25 mm bits made of durable S2 steel, CV steel sockets, HSS metal drill bits, wood and masonry drills. Stored in a practical case with a transparent lid and secure auto-lock clip, this set ensures easy organization and quick access for various tasks.
Features and Benefits
• 1x 60 mm long Quick Change bit holder with E 6.3 shank, Quick Change function with strong magnet, with a carbon steel shaft and a metal sleeve
• 5x sockets measuring 5 / 6 / 8 / 10 / 13 mm with 1/4" drive finished with fluting, grey sandblasted
• 1x countersink with E6.3 shank measuring 12 mm made of robust carbon steel, grey sandblasted
• PH1 / PH2 / PH3 / PZ1 / PZ2 / PZ3 / H3 / H4 / T10 / T15 / T20 / T25 / T27 / T30 / T40 / SL5 drivers
Attribute | Value |
---|---|
Bit Material | S2 steel |
Brand | Einhell |
EAN | 4009311090539 |
ECLASS Code | 21040404 |
MFR Part No. | 49109053 |
Number of Pieces | 40 |
UNSPSC Code | 27112836 |