noscriptEinhell M-Case Bit Set (16 Peices) 49118973 | Cromwell Tools

Einhell

M-Case Bit Set (16 Peices)

SKU:

PRO2804533U

MPN:

49118973

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (20)

    Product Details

    The M-Case Bit Set (16 Pieces) includes 90 mm bits with an E 6.3 shank, made from robust S2 steel and sandblasted for durability. Featuring a range of drives, it provides reliable performance for various tasks. Ideal for professionals, this versatile set fits most common drill chucks.


    Features and Benefits
    • Durable S2 steel
    • Fits 1/4" E 6.3 drill chucks
    • T10 / T15 / T20 / T25 / T27 / T30 / T40 / PH1 / PH2 / PH3 / PZ1 / PZ2 / PZ3 / H3 / H4 / H5


    Product Specification
    Attribute
    Value

    Bit Material

    S2 steel

    Brand

    Einhell

    EAN

    4009311189738

    ECLASS Code

    21040404

    MFR Part No.

    49118973

    Number of Pieces

    16

    UNSPSC Code

    27112836