£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
The M-Case Box Set & QR Assorted Drill Set (39 pieces) from Einhell is a versatile and durable set, ideal for use with impact cordless screwdrivers and drills. It includes impact-resistant S2 steel bits, HSS metal drills, wood and stone drills and CV steel sockets. With a magnetic bit holder and a countersink, all components are neatly stored in a practical case for easy access.
Features and Benefits
• 24x impact-resistant bits in 25 mm with C 6.3 shank made of robust S2 steel
• 3x HSS metal drill bits with E 6.3 shank made of high-strength HSS 4241 steel
• 5x impact-resistant nutsetter with hexagon socket made of robust CV steel
• 2x stone drill bits with E 6.3 shank made of robust tool steel with inserted carbide plate
Attribute | Value |
---|---|
Bit Material | S2 steel |
Bit Type | Hexagon |
Brand | Einhell |
EAN | 4009311087737 |
ECLASS Code | 21040404 |
MFR Part No. | 49108759 |
Number of Pieces | 39 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |