£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Product Documents
Contains 17 mini sockets and bits, with a forward/reverse flex ratchet. The sockets range from 6-14mm, the bits are Phillips, Flat, Hex, and Star.
Features and Benefits
• 6 x sockets 1/4""D x single Hex (6pt): 6, 8, 10, 12, 13, 14mm
• 8 x bits: Phillips Ph1 ,Ph2; Flat 4, 6mm; Hex 4, 5mm; Star* T15, T20
• 2 x 50mm extension bars for socket or bit driving
Attribute | Value |
---|---|
Bit Type | Hex Phillips Slotted Socket Torx |
Brand | Laser Tools |
EAN | 5018341069452 |
ECLASS Code | 21040404 |
MFR Part No. | 6945 |
Number of Pieces | 17 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |