£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
With this 49-bit set, you'll find star* and hex (metric and imperial) bits in tamperproof and standard formats, plus Phillips, Spanner Bits, Tri-wings, Torq sets, and PzDrives.
Features and Benefits
• Standard bits: Phillips Ph0, Ph1 (x3), Ph2 (x3), Ph3 (x2); PzDrive Pz1 (x2), Pz2 (x3), Pz3 (x2); Hex (imperial AF) 5/32"", 9/64"", 1/8"", 7/64"", 3/32"" 5/64""; Torq set 6, 8, 10mm; Tri-wing 1, 2, 3, 4mm; Spanner 4, 6, 8, 10mm.
• Tamperproof bits: Hex (metric) 2, 2.5, 3, 4, 5, 6mm; Star* T8H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H.
• Length: 25mm.
• Magnetic bit holder, 60mm long
Typical Applications
• Automotive environment
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidrive Spanner Tamperproof Hex Tamperproof Torx Torq Set Tri-wing |
Brand | Laser Tools |
EAN | 5018341025526 |
ECLASS Code | 21040404 |
MFR Part No. | 2552 |
Number of Pieces | 49 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |