£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
This set of 15 Ph2 screwdriver bits is equipped with an anti-slip pattern (consisting of tiny cubes) on the tip, making it easier to grip onto screws and avoid damaging their heads. Designed to fit a standard 1/4"D holder.
Features and Benefits
• Specially designed cubic patterned anti-slip tip provides a stronger grip, preventing slippage & holds the screw securely
• All bits one size: Phillips Ph2
• Length: 25mm, with 1/4"D shank.
• Manufactured from impact grade S2 steel with a sandblast finish
• CUBIC = a non-slip pattern made up of tiny cubes
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Phillips |
Brand | Laser Tools |
EAN | 5018341082789 |
ECLASS Code | 21040404 |
MFR Part No. | 8278 |
Number of Pieces | 15 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |