£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
100% compliant to DIN standards. Reduced slippage and damage to screw head or bit. For best results Use with Screw Guide P-46274. Suitable for screw-driving, cabinet making, joinery, assembly and fixings.
Features and benefits:
•Constructed using special S2 alloyed steel and a state-of-the-art heat treatment process
•Compatible with: 784807-9, 784801-1, 784604-3
•Diameter: 7mm
•Shank: 1/4" Hex
Attribute | Value |
---|---|
Bit Type | Phillips |
Brand | Makita |
ECLASS Code | 21040404 |
MFR Part No. | P-47949 |
Number of Pieces | 5 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |