£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
This set of 33 bits are essential for any DIY enthusiast to professional engineers and technicians. The set offers a range of useful power bit profiles including JIS (Japanese Industrial Standard) Phillips, Flat, PzDrive Hex & Star/Torx. The shank bits are sized at 1/4", and are made for use with cordless screwdrivers fitted with a quick chuck, cordless drills and bit drivers. The set also includes a magnetic holder for easy use.
Features and Benefits
• 60mm long magnetic bit holder with fast chuck end
• Bit length: 25mm, with 1/4" shank
• Manufactured from chrome vanadium for durability
• Supplied in moulded rubber case for safe workshop storage & easy access
Contents
• JIS: JIS Ph1, JIS Ph2, JIS Ph3
• Phillips: Ph0, Ph1 , Ph2 (x2), Ph3
• Flat: 3, 4, 5, 6, 7mm
• PzDrive: Pz1 (x2), Pz2 (x3), Pz3 (x2)
• Hex: 2, 2.5, 3, 4, 5, 6mm
• Star*: T10, T15, T20, T25, T30, T40
Typical Applications
• Set offers a range of hex drives for general hand tool use
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium |
Bit Type | Hex JIS Phillips Pozidrive Slotted |
Brand | Laser Tools |
ECLASS Code | 21040404 |
Includes | 33 bits in a range of different profiles 60mm magnetic bit holder |
MFR Part No. | 8316 |
Number of Pieces | 33 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |