£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with power tools, this set includes 32 bits including Star*, Hex, Flat, PzDrive and Phillips profile bits in rubber bit housing. Bit length: 50mm, with quick chuck ends.
Features and Benefits
• Phillips: Ph1;
• Flat: 4, 5, 6, 7mm;
• PzDrive: Pz1 (x2), Pz2 (x4), Pz3 (x3)
• Hex Bits: 2, 2.5, 3, 4, 5, 6mm;
• Star* Bits: T10, T15, T20, T25, T27, T30, T40
• Bit length: 50mm, with quick chuck ends
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidrive Slotted Torx |
Brand | Laser Tools |
EAN | 5018341029630 |
ECLASS Code | 21040404 |
MFR Part No. | 2963 |
Number of Pieces | 32 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |