£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with power tools, this 32pc tool bit set includes specialist bits in tamperproof format for automotive and electronic use. Bit length: 75mm. Manufactured from chrome vanadium.
Features and Benefits
• Tamperproof bits: Hex 2, 2.5, 3, 4, 5, 6mm; Star* T8H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H
• Standard bits: Phillips Ph1, Ph2; Flat 6mm; PzDrive Pz1, Pz2, Pz3; Torq set 6, 8, 10mm; Tri-wing 1, 2, 3, 4mm; Spanner 4, 6, 8, 10mm
• Bit length: 75mm
• Manufactured from chrome vanadium
Typical Applications
• Automotive and electronic use
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Phillips Pozidrive Spanner Tamperproof Hex Tamperproof Torx Torq Set Tri-wing |
Brand | Laser Tools |
EAN | 5018341029647 |
ECLASS Code | 21040404 |
MFR Part No. | 2964 |
Number of Pieces | 32 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |