£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
This slim ratchet screwdriver is designed with a non-slip surface for an increased grip and a swivel head cap. This screwdriver comes with 11 assorted bit that allow for a quick and easier way of repairing glasses, watches, cameras and many other electrical devices.
Features and Benefits
• Designed with a swivel head cap, making to easier to use
• Made from lightweight, strong, and durable aluminium body
• Features a rachet with 30 teeth mechanism with a variety of modes including: reverse, lock, and forward modes.
• Includes a dual function bit holder that can be used with precision bits of 1/4"D & 4mm
• 1/4"D bit sizes: Phillips: Ph1, Ph2, Ph3; Flat: 4, 6mm; Made from chrome vanadium for added strength
• 4mm precision bits: Phillips: Ph000, Ph00, Ph0; Flat: 1, 1.5, 2mm; all manufactured from SNCM Steel
Applications
• Ideal for electricians, jewelers, hobbyists, DIY and automotive technicians
Attribute | Value |
---|---|
Bit Material | Aluminium |
Brand | Laser Tools |
EAN | 5018341082444 |
ECLASS Code | 21040404 |
MFR Part No. | 8244 |
Number of Pieces | 11 |
UNSPSC Code | 27112836 |