£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
The S-Case Box Set (28 Pieces) features a collection of impact-resistant bits and sockets made of robust S2 and CV steel. It includes 25 mm and 50 mm bits with strong, durable shanks and a magnetic bit holder for precise guidance. Designed for demanding tasks, this versatile set is compatible with common drill chucks and cordless impact screwdrivers, ensuring superior performance and safety.
Features and Benefits
• Works with various drill chucks
• Robust manganese-phosphated CV steel sockets
• Conveniently stores 28 pieces
Attribute | Value |
---|---|
Bit Material | S2 steel |
Bit Type | Hex |
Brand | Einhell |
EAN | 4009311087034 |
ECLASS Code | 21040404 |
MFR Part No. | 49108703 |
Number of Pieces | 28 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |