£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
The SHOCKWAVE™ Impact Duty Set is designed for heavy-duty impact applications as well as handling all your drilling and fastening needs. Featuring SHOCK ZONE™ technology, these bits flex with spring-like action to absorb impacts and reduce breakages. The laser-hardened Wear Guard Tip™ boosts durability, making them last longer. Crafted from custom-engineered steel, this set is designed to withstand high-impact forces, ensuring reliable performance for any task.
Features and Benefits
• Designed for high-impact applications
• SHOCK ZONE™ technology provides flex to bits and minimises breakages
• Wear Guard Tip™ enhances bit durability for longer-lasting use
• Custom-engineered steel withstands high-impact use
• Comprehensive set allows for use in a wide range of tasks
Contents
• 24 x 25mm: 1 x PH1, 3 x PH2, 1 x PH3, 2 x PZ1, 3 x PZ2, 1 x PZ3, 2 x TX10, 2 x TX15, 3 x TX20, 3 x TX25, 2 x TX30, 1 x TX40
• 7 x 50mm: 1 x PH2, 1 x PZ2, 1 x TX15, 1 x TX20, 1 x TX25, 1 x TX30, 1x TX40
• 3 x SHOCKWAVE™ magnetic nut drivers: 48mm 1 x Hex 7mm, 1 x Hex 8mm, 1 x Hex 10mm
• 1 x SHOCKWAVE™ magnetic bit holder 60mm
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidrive Torx |
Brand | Milwaukee |
ECLASS Code | 21040404 |
Includes | 1 x PH1 1 x PH2 1 x PH3 1 x PZ2 1 x PZ3 1 x SHOCKWAVE™ magnetic bit holder 60mm 1 x TX15 1 x TX20 1 x TX25 1 x TX30 1 x TX40 1x TX40 24 x 25mm: 2 x PZ1 2 x TX10 2 x TX15 2 x TX30 3 x PH2 3 x PZ2 3 x SHOCKWAVE™ magnetic nut drivers: 48mm 1 x Hex 7mm, 1 x Hex 8mm, 1 x Hex 10mm 3 x TX20 3 x TX25 7 x 50mm: |
MFR Part No. | 4932492003 |
Number of Pieces | 35 |
UNSPSC Code | 27112836 |