£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
The SHOCKWAVE™ Impact Duty Set is designed for heavy-duty impact applications as well as handling all your drilling and fastening needs. Featuring SHOCK ZONE™ technology, these bits flex with spring-like action to absorb impacts and reduce breakages. The laser-hardened Wear Guard Tip™ boosts durability, making them last longer. Crafted from custom-engineered steel, this set is designed to withstand high-impact forces, ensuring reliable performance for any task.
Features and Benefits
• Designed for high-impact applications
• SHOCK ZONE™ technology provides flex to bits and minimises breakages
• Wear Guard Tip™ enhances bit durability for longer-lasting use
• Custom-engineered steel withstands high-impact use
• Comprehensive set allows for use in a wide range of tasks
Contents
• 52 x 25mm: 1 x PH1, 3 x PH2, 1 x PZ1, 3 x PZ2, 3 x TX10, 3 x TX15, 10 x TX20, 9 x TX25, 9 x TX30, 2 x TX40, 1 x TX50, 1 x TX BO15, 1 x TX BO20, 1 x TX BO25, 1 x TX BO30, 2 x Hex 4mm, 1 x Hex 5mm
• 20 x 50mm: 2 x PH2, 2 x PZ2, 1 x PZ3, 1 x TX10, 2 x TX15, 3 x TX20, 3 x TX25, 3 x TX30, 3 x TX40
• 2 x SHOCKWAVE™ nut drivers 48mm: Hex 8mm / Hex 10mm
• 1 x SHOCKWAVE™ magnetic bit holder 60mm
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidrive Torx |
Brand | Milwaukee |
ECLASS Code | 21040404 |
Includes | 10 x TX20 1 x Hex 5mm 1 x PH1 1 x PZ1 1 x PZ3 1 x SHOCKWAVE™ magnetic bit holder 60mm 1 x TX10 1 x TX50 1 x TX BO15 1 x TX BO20 1 x TX BO25 1 x TX BO30 20 x 50mm: 2 x Hex 4mm 2 x PH2 2 x PZ2 2 x SHOCKWAVE™ nut drivers 48mm: Hex 8mm / Hex 10mm 2 x TX15 2 x TX40 3 x PH2 3 x PZ2 3 x TX10 3 x TX15 3 x TX20 3 x TX25 3 x TX30 3 x TX40 52 x 25mm: 9 x TX25 9 x TX30 |
MFR Part No. | 4932492008 |
Number of Pieces | 75 |
UNSPSC Code | 27112836 |