£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
The SHOCKWAVE™ Impact Duty Set is designed for heavy-duty impact applications as well as handling all your drilling and fastening needs. Featuring SHOCK ZONE™ technology, these bits flex with spring-like action to absorb impacts and reduce breakages. The laser-hardened Wear Guard Tip™ boosts durability, making them last longer. Crafted from custom-engineered steel, this set is designed to withstand high-impact forces, ensuring reliable performance for any task.
Features and Benefits
• Designed for high-impact applications
• SHOCK ZONE™ technology provides flex to bits and minimises breakages
• Wear Guard Tip™ enhances bit durability for longer-lasting use
• Custom-engineered steel withstands high-impact use
• Comprehensive set allows for use in a wide range of tasks
Contents
• 25 x 25mm: 1 x PH1, 2 x PH2, 1 x PZ1, 3 x PZ2, 2 x TX10, 2 x TX15, 3 x TX20, 3 x TX25, 2 x TX30, 1 x TX40, 1 x Hex 4mm, 1 x Hex 5mm, 1 x SL 0.6 x 4.5, 1 x SL 0.8 x 5.5, 1 x SL 1.2 x 6.5
• 8 x 50mm: 1 x PH2, 1 x PZ2, 1 x TX10, 1 x TX15, 1 x TX20, 1 x TX25, 1 x TX30, 1 x TX40
• SHOCKWAVE™ magnetic bit holder: 1 x 60mm, 1 x 152mm
• 3 x SHOCKWAVE™ 1/4in. Hex drill bits: ⌀ 3, 4, 5mm
• 2 x SHOCKWAVE™ magnetic nut drivers: 48mm 1 x Hex 8mm, 1 x Hex 10mm
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidrive Slotted Torx |
Brand | Milwaukee |
ECLASS Code | 21040404 |
Includes | 1 x Hex 4mm 1 x Hex 5mm 1 x PH1 1 x PH2 1 x PZ1 1 x PZ2 1 x SL 0.6 x 4.5 1 x SL 0.8 x 5.5 1 x SL 1.2 x 6.5 1 x TX10 1 x TX15 1 x TX20 1 x TX25 1 x TX30 1 x TX40 25 x 25mm: 2 x PH2 2 x SHOCKWAVE™ magnetic nut drivers: 48mm 1 x Hex 8mm, 1 x Hex 10mm 2 x TX10 2 x TX15 2 x TX30 3 x PZ2 3 x SHOCKWAVE™ 1/4in. Hex drill bits: ⌀ 3, 4, 5mm 3 x TX20 3 x TX25 8 x 50mm: SHOCKWAVE™ magnetic bit holder: 1 x 60mm, 1 x 152mm |
MFR Part No. | 4932492004 |
Number of Pieces | 40 |
UNSPSC Code | 27112836 |