£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
The SHOCKWAVE™ Impact Duty Set is designed for heavy-duty impact applications as well as handling all your drilling and fastening needs. Featuring SHOCK ZONE™ technology, these bits flex with spring-like action to absorb impacts and reduce breakages. The laser-hardened Wear Guard Tip™ boosts durability, making them last longer. Crafted from custom-engineered steel, this set is designed to withstand high-impact forces, ensuring reliable performance for any task.
Features and Benefits
• Designed for high-impact applications
• SHOCK ZONE™ technology provides flex to bits and minimises breakages
• Wear Guard Tip™ enhances bit durability for longer-lasting use
• Custom-engineered steel withstands high-impact use
• Comprehensive set allows for use in a wide range of tasks
Contents
• 48 x 25mm: 2 x PH1, 4 x PH2, 1 x PH3, 3 x PZ1, 4 x PZ2, 2 x PZ3, 3 x TX10, 3 x TX15, 5 x TX20, 5 x TX25, 4 x TX30, 3 x TX40, 2 x TX50, 2 x Hex 4mm, 2 x Hex 5mm, 1 x SL 0.6 x 4.5, 1 x SL 0.8 x 5.5, 1 x SL 1.2 x 6.5
• 7 x 50mm: 1 x PH2, 1 x PZ2, 1 x TX15, 1 x TX20, 1 x TX25, 1 x TX30, 1 x TX40
• 1 x SHOCKWAVE™ magnetic bit holder 60mm
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidrive Slotted Torx |
Brand | Milwaukee |
ECLASS Code | 21040404 |
Includes | 1 x PH2 1 x PH3 1 x PZ2 1 x SHOCKWAVE™ magnetic bit holder 60mm 1 x SL 0.6 x 4.5 1 x SL 0.8 x 5.5 1 x SL 1.2 x 6.5 1 x TX15 1 x TX20 1 x TX25 1 x TX30 1 x TX40 2 x Hex 4mm 2 x Hex 5mm 2 x PH1 2 x PZ3 2 x TX50 3 x PZ1 3 x TX10 3 x TX15 3 x TX40 48 x 25mm: 4 x PH2 4 x PZ2 4 x TX30 5 x TX20 5 x TX25 7 x 50mm: |
MFR Part No. | 4932492006 |
Number of Pieces | 56 |
UNSPSC Code | 27112836 |