£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Set of 26 miniature sockets and bits with satin finish chrome vanadium sockets from 5mm to 13mm and S2 impact grade bits.
Features and Benefits
• 6 x 1/4""D sockets x single Hex (6pt) wall-drive: 5, 6, 8, 10, 12, 13mm.
• Length: 25mm.
• 17 x 25mm bits: Phillips: Ph1, Ph2, Ph3; PzDrive Pz1, Pz2, Pz3; Hex 3, 4, 5, 6mm; Star* T10, T15, T20, T25, T27, T30, T40
• Includes a 72 teeth ratchet & 60mm bit holder with adaptor
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Phillips Pozidrive Torx |
Brand | Laser Tools |
EAN | 5018341065553 |
ECLASS Code | 21040404 |
MFR Part No. | 6555 |
Number of Pieces | 26 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |