£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
An 18mm long miniature socket and bit set with satin finish chrome vanadium sockets and impact bits with 1/4"D hex bit driver in a low profile design.
Features and Benefits
• 10 x 1/4""D sockets x single Hex (6pt): 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm
• Length: 18mm
• 20 x 18mm long bits: Phillips Ph1, Ph2 (x2), Ph3; Flat 4, 6mm; PzDrive Pz1, Pz2, Pz3; Hex 3, 4, 5, 6mm; Star* tamperproof T10H, T15H, T20H, T25H, T27H, T30H, T40H
• Driven by a 2-in-1 Gear wrench with 1/4""D & 11mm Hex drive
• Supplied in EVA foam in a stylish metal case
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Hex Phillips Pozidrive Slotted Socket Tamperproof Torx |
Brand | Laser Tools |
EAN | 5018341067175 |
ECLASS Code | 21040404 |
MFR Part No. | 6717 |
Number of Pieces | 31 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |