£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
The set includes chrome vanadium sockets ranging in size from 4mm to 13mm, as well as colour-coded S2 impact grade steel bits, and an innovative folding storage case.
Features and Benefits
• 9 x 1/4""D sockets x single Hex (6pt): 4, 5, 6, 7, 8, 10, 11, 12, 13mm
• 4 x Phillips bits (Red) Ph1, Ph2 (x2), Ph3. 3 x Flat bits (Blue) 4, 5.5, 6.5mm
• 4 x PzDrive bits (Green) Pz1, Pz2 (x2), Pz3.5 x Hex bits (Yellow) 2.5, 3, 4, 5, 6mm
• 7 x Star*bits (Orange) : T10, T15, T20, T25, T27, T30, T40
• Accessories: 1 x 72 teeth 1/4""D ratchet, one touch quick bit holder, 75mm extension bar, 1 x 1/4"D adaptor
• Folding storage case can be easily unfolded and set laid flat on workshop surface or hung on wall
Typical Applications
• Workshop industry
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Hex Phillips Pozidrive Socket Torx |
Brand | Laser Tools |
EAN | 5018341073107 |
ECLASS Code | 21040404 |
MFR Part No. | 7310 |
Number of Pieces | 37 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |