£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
A 16 piece Star* bit set from T10 to T60 in two different lengths - 30mm and 75mm, with 3/8"D adaptor.
Features and Benefits
• 10mm Hex shank Star*bits: 30mm long: T10, T15, T20, T25, T27, T30; 75mm long: T20, T25, T30, T40, T45, T47, T50, T55, T60
• 3/8""D adaptor
• Bits manufactured from silicon steel with black phosphate finish
• Socket is manufactured from chrome vanadium
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Material | Black Phosphate Finish |
Bit Type | Torx |
Brand | Laser Tools |
EAN | 5018341027834 |
ECLASS Code | 21040404 |
MFR Part No. | 2783 |
Number of Pieces | 16 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |