£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Product Documents
An impact driver and power tool torsion bit set consisting of 17 pieces, designed specifically for use with impact drivers. This set includes 50mm and 100mm long bits. In addition to the 60mm magnetic bit holder, we will also supply a 3/8""D x 1/4""Hex impact bit adaptor.
Features and Benefits
• 15 torsion bits with colour coating, designed for heavy duty impact applications
• Longer length bits are ideal for difficult to access areas
• Includes 50mm long bits: Phillips: Ph1, Ph2, Ph3, Torx®: T30, T40, Pz Drive: Pz1, Pz2, Pz3; Hex: 5, 6mm
• 100mm long bits: Phillips: Ph2, Ph3, Torx®: T40; Pz Drive: Pz2, Hex: 6mm
• Also 60mm magnetic bit holder & impact bit adaptor 3/8""D x 1/4"" Hex
• Black phosphate finish
• Supplied in EVA foam and metal case for easy storage
Typical Applications
• Automotive industry
Attribute | Value |
---|---|
Bit Material | Black Phosphate Finish |
Bit Type | Hex Phillips Pozidrive Torx |
Brand | Laser Tools |
EAN | 5018341078515 |
ECLASS Code | 21040404 |
MFR Part No. | 7851 |
Number of Pieces | 17 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |