£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This 15 piece screwdriver bit set contains 15 TX 1/2in. hex drive bits, manufactured from high alloy chrome molybdenum steel. The bits are supplied in a metal case for safekeeping and are suited for use on both hand and power tools.
Features and Benefits
• Suited for use with both hand and power tools
• Manufactured from chrome molybdenum steel for maximum durability
• Supplied in a plastic case for ease of organisation, storage and transportation of your screwdriver bits
• 15 piece set is comprehensive for versatile usage
Contents
• 1/2in. Sq. drive x 10mm Hex. bit holder
• TX 10 x 75mm: T20, T25, T30, T40, T45, T50 and T55
• TX 10 x 30mm: T20, T25, T30, T40, T45, T50 and T55
Typical Applications
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Torx |
Brand | Kennedy |
EAN | 5036140495326 |
ECLASS Code | 21040404 |
Includes | 1/2" SQ Hex Bit Holder |
MFR Part No. | B10M15TX |
Number of Pieces | 15 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |