£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
With a 15° working angle, these six universal joint metric hex bits are 150mm long and feature a quick chuck connection. The sizes range from 3mm to 8mm.
Features and Benefits
• Sizes: 3, 4, 5, 6, 7, 8mm
• Length: 148mm, with 1/4in. shank
• Integral universal joint for ease of access
• Supplied with a 2-way quick chuck handle
• Shaft manufactured from S2 steel with a matt chrome finish; bits from chrome molybdenum
• Presented in an EVA foam tray convenient for user storage and limiting packaging waste
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Laser Tools |
EAN | 5018341082185 |
ECLASS Code | 21040404 |
MFR Part No. | 8218 |
Number of Pieces | 6 |
UNSPSC Code | 27112836 |