£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
With a 15o working angle, these six universal joint Star* bits are 150mm long and feature a quick chuck connection. The sizes range from T20 to T45.
Features and Benefits
• Sizes: T20, T25, T27, T30, T40, T45
• Length: 148mm, with 1/4"" shank
• Integral universal joint for ease of access
• Supplied with a 2 way quick chuck handle
• Shaft manufactured from S2 steel with a matt chrome finish; bits from chrome molybdenum
• Presented in an EVA foam tray convenient for user storage and limiting packaging waste
Typical applications
• Industrial environments
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Torx |
Brand | Laser Tools |
EAN | 5018341082192 |
ECLASS Code | 21040404 |
MFR Part No. | 8219 |
Number of Pieces | 6 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |