£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
The 95-piece Einhell XL-Case is designed for use with impact cordless screwdrivers and drills. It includes a wide variety of impact-resistant S2 steel bits, HSS metal drill bits, masonry bits, wood twist drills, flat wood bits and impact-resistant socket spanners. All components are organized in a practical storage box with a transparent lid and secure auto-lock clip closure, offering convenience and durability.
Features and Benefits
• 49x impact-resistant bits in 25 mm with C 6.3 shank made of robust S2 steel
• 8x impact-resistant bits in 50 mm with E 6.3 shank made of robust S2 steel
• 5x wood drill bits with E 6.3 shank made of robust tool steel C45
• 8x masonry drill bits with E 6.3 shank made of robust tool steel with inserted carbide plate
• 5x flat wood drill bits with E 6.3 shank made of tool steel C45
• 1x countersink in 12 mm with E 6.3 shank and six cutting edges
Attribute | Value |
---|---|
Bit Material | S2 steel |
Brand | Einhell |
EAN | 4009311087980 |
ECLASS Code | 21040404 |
MFR Part No. | 49108798 |
UNSPSC Code | 27112836 |